- Hi-Vis Orange
- Hi-Vis Yellow Color
- 4X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- 2 lower internal pockets
- 2 upper chest pockets including 4 pen pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Fabric | Mesh |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Color2 | Hi-Vis Orange--Hi-Vis Yellow |
| Clothing Type | Vests |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| ANSI Clothing | R3 |
| ANSI Type Class | R3 |
| Weight | 0.59 LB |
| EAN or UPC | 616314079559 |

