- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" two-tone reflective tape for optimum visibility
- Zipper closure
- 2 internal lower pockets
- Available in hi-vis lime yellow and hi-vis orange
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Two-Tone |
| Pocket Type | Internal Pocket |
| Fabric | Mesh, Mesh, Mesh |
| Reflective Width | 2 in |
| Weight | 0.68 LB |
| EAN or UPC | 616314204920 |

