- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Available in hi-vis lime yellow and hi-vis orange
- 2 internal lower pockets
- 2" silver reflective tape
- Breathable polyester mesh
- Hook and loop closure
- 2 external pockets
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Chest Pocket |
| Reflective Width | 2 in |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Mesh, Mesh, Mesh |
| Weight | 0.68 LB |
| EAN or UPC | 616314071386 |

