- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- 2" silver reflective tape
- Hook and loop closure
- Breathable polyester mesh
- 2 external pockets
- 2 internal lower pockets
- Available in hi-vis lime yellow and hi-vis orange
| Pocket Type | Internal Pocket, Chest Pocket |
| Fabric | Mesh, Mesh, Mesh |
| Reflective Width | 2 in |
| Reflective Type | Silver |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.68 LB |
| EAN or UPC | 616314071263 |

