- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Breathable polyester mesh
- 5 point breakaway
- 2" two tone tape for optimum visibility
- Hook and loop closure
- 2 lower internal pockets
- 2 upper chest pockets including 4 pen pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Fabric | Mesh, Mesh, Mesh |
| Reflective Type | Two-Tone |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.79 LB |
| EAN or UPC | 616314126321 |

