- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- 2 mic tabs with reinforced stitching
- 1 internal tablet pocket
- 1 chest pocket
- 1 chest radio pocket
- 2 external lower pocket
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Mesh, Polyester |
| Reflective Width | 2 in |
| Pocket Type | Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Hand Warmer Pocket, Mic Tab |
| Reflective Type | Silver |
| Weight | 0.5 LB |
| EAN or UPC | 616314266607 |

