- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Durable solid polyester vest
- 2" silver reflective tape
- Hook & loop closure
- Available in hi-vis lime yellow and hi-vis orange
- S-5X
| Reflective Width | 2 in |
| Fabric | Solid, Tricot |
| Reflective Type | Silver |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.35 LB |
| EAN or UPC | 616314074325 |

