- Hi-Vis Orange
- Hi-Vis Yellow Color
- 4X-Large to 5X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- Off the shoulder 5 point breakaway system provides additional safety around extreme traffic hazards, moving machinery or equipment
- Dual sized
- 2" silver reflective tape
- Hook and loop closure
- 1 chest pocket
- 1 internal lower pocket
| Fabric | Mesh, Polyester |
| Pocket Type | Internal Pocket, Chest Pocket |
| Reflective Width | 2 in |
| Reflective Type | Silver |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.35 LB |
| EAN or UPC | 616314266331 |

