- Hi-Vis Orange
- Hi-Vis Yellow Color
- One Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two tone reflective tape
- Zipper closure for easy on and off
- Adjustable sides for comfortable fit
- 2 internal lower pockets
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
- One size fits most
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Two-Tone |
| Reflective Width | 2 in |
| Fabric | Mesh, Mesh |
| Pocket Type | Internal Pocket, Chest Pocket |
| Weight | 0.61 LB |
| EAN or UPC | 616314077043 |

