- Green Color
- Medium to X-Large Size
description
- Ideal for safety personnel where hi-visibility apparel is required.
applications
- Ideal for use by law enforcement and emergency responders in work conditions that require high-visibility safety apparel be worn
features
- Breathable mesh top, durable solid bottom
- 5 point breakaway
- Off shoulder breakaway system for added comfort
- Adjustable hook & loop sides for universal fit
- 2 mic tabs with reinforced stitching
- Oversized lower internal pocket, 1 external pen pocket on chest
- 1 external chest pocket with pen pocket
- Clear ID pocket in front
- ID pouch on back
- Breakaway zipper front closure
- Hi-Vis Lime Yellow/Green
- M/XL, 2X/5X
| Fabric | Mesh, Solid |
| Reflective Type | Split Trim |
| Pocket Type | ID Pocket, Internal Pocket, Pen Pocket, Mic Tab, Chest Pocket |
| Color | Green |
| Weight | 0.59 LB |
| EAN or UPC | 616314073205 |

