- ANSI 207 Mesh/Solid Public Safety Vest
- Yellow
- Brown
- M-XL
- 1" Reflective Tape
applications
- Ideal for use by law enforcement and emergency responders in work conditions that require high-visibility safety apparel be worn
features
- Mesh top and solid bottom
- Five-point off-shoulder breakaway system
- Meet ANSI 207 standards
- Mic tabs on left and right shoulder with reinforced stitching
- Oversized lower internal pocket
- Designed specifically to allow access to utility belt
- Adjustable sides
- 302-PSV-GRN has clear I.D. pocket on front and back for identification
| Size Group | M to XL |
| Pockets/Pouches | 2 |
| Tape Width | 1 in |
| Color | Yellow, Brown |
| Reflective Tape | Yes |
| Weight | 0.6 LB |
| EAN or UPC | 616314078033 |

