- Black Color
- Medium to X-Large Size
description
- Ideal for security or safety personnel where hi-visibility apparel is required.
features
- Breathable mesh top, durable solid bottom
- 5 point breakaway
- Off shoulder breakaway system for added comfort
- Adjustable hook & loop sides for universal fit
- 2 mic tabs with reinforced stitching
- Oversized lower internal pocket, 1 external pen pocket on chest
- Breakaway zipper front closure
- Hi-Vis Lime Yellow/Black, SECURITY logo
- M/XL, 2X/5X
| Reflective Type | Split Trim |
| Fabric | Mesh, Solid |
| Pocket Type | Internal Pocket, Mic Tab, Pen Pocket |
| Color | Black |
| Weight | 0.59 LB |
| EAN or UPC | 616314073137 |

