- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" two tone tape for optimum visibility
- Zipper closure
- 2 external lower flap pockets
- 2 external chest pockets
- 2 internal lower pockets
| Reflective Type | Two-Tone |
| Fabric | Mesh |
| Reflective Width | 2 in |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Pocket Type | Internal Pocket, Flap Pocket, Chest Pocket |
| Weight | 0.55 LB |
| EAN or UPC | 616314204753 |

