
- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two tone tape for optimum visibility
- Zipper closure
- 2 external lower flap pockets
- 2 external chest pockets
- 2 internal lower pockets
Reflective Width | 2 in |
Reflective Type | Two-Tone |
Color | Hi-Vis Orange, Hi-Vis Yellow |
Fabric | Mesh |
Pocket Type | Internal Pocket, Flap Pocket, Chest Pocket |
Weight | 0.55 LB |
EAN or UPC | 616314088308 |
