- Hi-Vis Orange
- Hi-Vis Yellow Color
- 4X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- 2 lower internal pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
- Breathable polyester mesh
- 2" two-tone tape for optimum visibility
- Zipper closure
| Fabric | Mesh, Mesh, Mesh |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Two-Tone |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket |
| Weight | 0.55 LB |
| EAN or UPC | 616314072741 |

