- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" two-tone tape for optimum visibility
- Zipper closure
- 2 lower internal pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Reflective Type | Two-Tone |
| Pocket Type | Internal Pocket |
| Reflective Width | 2 in |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Mesh, Mesh, Mesh |
| Weight | 0.55 LB |
| EAN or UPC | 616314204586 |

