Skip to content Skip to navigation menu
Hi-Vis Orange Zipper 5X-Large Vests

302-MVGZOR-5X

Hi-Vis Orange Zipper 5X-Large Vests
Item #105366763
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • 5X-Large Size
Hi-Vis Orange Zipper 5X-Large Vests
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • 5X-Large Size

description

  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

applications

  • Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and

features

  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
  • Available in hi-vis lime yellow and hi-vis orange
Color Hi-Vis Orange, Hi-Vis Yellow
Reflective Width 2 in
Fabric Mesh, Mesh, Mesh
Reflective Type Silver
Weight 0.39 LB
EAN or UPC 616314072611
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison