
- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Durable solid polyester vest
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closures
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
Reflective Width | 2 in |
Reflective Type | Silver |
Fabric | Solid, Tricot |
Color | Hi-Vis Orange, Hi-Vis Yellow |
Pocket Type | Internal Pocket, Chest Pocket |
Weight | 0.66 LB |
EAN or UPC | 616314070235 |
