- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- 2" silver reflective tape
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Mesh |
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Chest Pocket |
| Reflective Width | 2 in |
| Weight | 0.66 LB |
| EAN or UPC | 616314070013 |

