- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
| Fabric | Mesh |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Chest Pocket |
| Weight | 0.66 LB |
| EAN or UPC | 616314204722 |

