- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Ripstop front offers excellent durability and protection against tearing
- Breathable polyester mesh back
- 2" two-tone tape for optimum visibility
- All-around black reflective trim for added visibility and safety
- Zipper closure
- Mic tabs with reinforced stitching
- Padded neck for comfort when vest is loaded down with tools
- Grommets at neck for tool keepers/lanyards
- 2 upper chest flap pockets, right chest pocket includes pen pockets with adjustment to hold flap up for easier access
- 2 lower flap pockets with grommets for dispensing flagging tape
- 2 water or spray can pockets with elastic tabs to secure contents
- 2 additional smaller pockets
- 1 larger back pocket with zipper closures
- 2 internal lower double tablet pockets with zipper closure
- 1 internal chest pocket with tab
| Fabric | Mesh, Ripstop, Mesh, Mesh |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 1.39 LB |
| EAN or UPC | 616314224850 |

