- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" silver reflective tape
- 2 mic tabs
- Zipper closure
- 2 external flap pockets
- 1 Chest pocket with 4 pen pockets
- 1 radio pocket
- 1 ID pocket
- 1 internal pocket sized for tablets
- Available in hi-vis lime yellow and hi-vis orange
| Fabric | Mesh, Mesh, Mesh |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Weight | 0.48 LB |
| EAN or UPC | 616314220333 |

