
- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Breathable polyester mesh
- Zipper closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Color | Hi-Vis Orange, Hi-Vis Yellow |
Reflective Width | 2 in |
Pocket Type | Internal Pocket, Chest Pocket |
Fabric | Mesh |
Reflective Type | Silver |
Weight | 0.39 LB |
EAN or UPC | 616314124006 |
