- Hi-Vis Orange
- Hi-Vis Yellow Color
- 6X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Breathable polyester mesh
- Zipper closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Fabric | Mesh |
| Reflective Width | 2 in |
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Chest Pocket |
| Weight | 0.35 LB |
| EAN or UPC | 616314202803 |

