- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- 1 external chest pocket
- Hook and loop closure
- 2" silver reflective tape
- 1 internal lower pocket
- Breathable polyester mesh
| Fabric | Mesh |
| Pocket Type | Internal Pocket, Chest Pocket |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Width | 2 in |
| Reflective Type | Silver |
| Weight | 0.02 LB |
| EAN or UPC | 616314100307 |

