- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
features
- ANSI/ISEA 107 Class 2
- Breathable polyester mesh top and durable solid polyester bottom
- 2" two-tone reflective tape
- 2 external flap pockets sized to fit tablets
- 2 internal pockets
- 2 Pen pockets - 1 internal and 1 external
- 1 radio/cell pocket
- 1 ID pocket
- 1 large back pocket with zipper closure left and right
| Reflective Type | Two-Tone |
| Fabric | Mesh, Solid, Mesh, Solid, Mesh |
| Reflective Width | 2 in |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Flap Pocket, Oversized Back Pocket, Zippered Pocket, Chest Pocket |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.83 LB |
| EAN or UPC | 616314157165 |

