- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- D" ring harness access on back
- Zipper closure
- 2 lower internal pockets
- 2 mic tabs with reinforced stitching
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Two-Tone |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Mic Tab |
| Fabric | Mesh |
| Weight | 0.48 LB |
| EAN or UPC | 616314204869 |

