- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium to X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 5 point breakaway
- Off shoulder breakaway system provides additional safety around extreme traffic hazards, moving machinery or equipment
- Adjustable hook & loop sides for universal fit
- Breakaway zipper front closure
- 2" two-tone tape for optimum visibility
- 1 outer chest radio/cell pocket with ID pocket
- 1 inner chest pocket
- 1 lower inner pocket
| Fabric | Mesh, Polyester |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Internal Pocket |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.61 LB |
| EAN or UPC | 616314265228 |

