- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" two-tone tape for optimum visibility
- Zipper closure
- 2 mic tabs with reinforced stitching
- 2 lower external flap pockets
- 2 internal lower pocket
- 1 chest radio pocket
- 1 chest pocket with 4 pen pockets in front
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Fabric | Mesh, Mesh, Mesh |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Weight | 0.66 LB |
| EAN or UPC | 616314216985 |

