- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Designed and sized specifically for women
- Solid front and mesh back for breathability
- 2" heat-applied reflective tape
- Silver reflective piping
- Drawstring adjustable waist
- Zipper closure
- 1 lower inner cell pocket
- 2 outer zippered waist pockets
| Reflective Type | Silver |
| Pocket Type | Radio/Cell Pocket, Waist Pocket |
| Color | Hi-Vis Yellow |
| Fabric | Mesh, Polyester, Solid |
| Reflective Width | 2 in |
| Weight | 0.57 LB |
| EAN or UPC | 616314260032 |

