- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- 5 point breakaway
- Breathable, breakaway polyester mesh
- 2" two-tone reflective tape for optimum visibility
- Hook and loop closure
- 2 external lower flap pockets
- 2 internal lower pockets
- 1 upper chest/radio pocket
- 2 mic tabs
| Reflective Type | Two-Tone |
| Reflective Width | 2 in |
| Fabric | Mesh, Mesh, Mesh |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Weight | 0.5 LB |
| EAN or UPC | 616314204784 |

