- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for railway and metro workers, construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable, 5 point breakaway polyester mesh
- 2" two-tone reflective tape for optimum visibility
- Hook & loop closure
- 2 external lower flap pockets
- 2 upper chest pockets including radio pocket
- 2 mic tabs
| Fabric | Mesh |
| Reflective Width | 2 in |
| Pocket Type | Radio/Cell Pocket, Flap Pocket, Mic Tab, Chest Pocket |
| Reflective Type | Two-Tone |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.57 LB |
| EAN or UPC | 616314116162 |

