- Hi-Vis Orange
- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for railway and metro workers, construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- 5 point breakaway
- Breathable, breakaway polyester mesh
- 2" silver reflective tape
- Hook and loop closure
- 2 external lower flap pockets
- 1 upper chest pocket and mic tab
| Reflective Width | 2 in |
| Fabric | Mesh |
| Pocket Type | Flap Pocket, Mic Tab, Chest Pocket |
| Reflective Type | Silver |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Weight | 0.57 LB |
| EAN or UPC | 616314116131 |

