- Blue Color
- Medium to X-Large Size
description
- Used for easy identification at public events or in emergency situations.
features
- Comfortable cotton/polyester blended solid fabric
- Hook & loop closure
- 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
- 1-inch white gloss reflective tape
- Royal blue
- M/XL, 2X/3X, 4X/5X
| Reflective Type | Gloss |
| Fabric | Cotton, Polyester |
| Pocket Type | ID Pocket, Internal Pocket, Chest Pocket |
| Color | Blue |
| Reflective Width | 1 in |
| Weight | 0.48 LB |
| EAN or UPC | 616314090448 |

