
- Black Color
- 4X-Large to 5X-Large Size
description
- Used for easy identification at public events or in emergency situations.
features
- Comfortable cotton/polyester blended solid fabric
- Hook & loop closure
- 1 external upper pocket, 1 internal lower pocket, 1 front & 1 back clear ID pocket
- 1-inch white gloss reflective tape
- Black
- M/XL, 2X/3X, 4X/5X
Reflective Type | Gloss |
Fabric | Cotton, Polyester |
Color | Black |
Pocket Type | ID Pocket, Internal Pocket, Chest Pocket |
Reflective Width | 1 in |
Weight | 0.48 LB |
EAN or UPC | 616314090400 |
