- Blue
- Red Color
- 5X-Large Size
description
- Ideal for Road construction, riggers and warehouses.
features
- Durable polyester solid front and breathable mesh fabric back
- Zipper closure
- Split trim 1" prismatic tape
- 2 upper external pockets with 1 left chest pen pocket
- 2 lower external flap pockets
- Available in Red or Blue
| Reflective Type | Split Trim |
| Pocket Type | Flap Pocket, Chest Pocket, Pen Pocket |
| Color | Blue, Red |
| Reflective Width | 1 in |
| Fabric | Mesh, Solid |
| Weight | 0.59 LB |
| EAN or UPC | 616314183942 |

