- Hi-Vis Orange
- Hi-Vis Yellow Color
- One Size
description
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
applications
- Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- Breathable polyester mesh fabric
- Hook and loop closure
- Side elastic for improved comfort and fit
- 1 3/4" two-tone tape
- Available in hi-vis lime yellow and hi-vis orange
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Type | Two-Tone |
| Reflective Width | 1 3/4 in |
| Fabric | Mesh, Mesh |
| Weight | 0.23 LB |
| EAN or UPC | 616314091025 |

