Skip to content Skip to navigation menu
Hi-Vis Yellow Hook and Loop One Size Vests

300-0800-LY

Hi-Vis Yellow Hook and Loop One Size Vests
Item #102381138
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • One Size
Hi-Vis Yellow Hook and Loop One Size Vests
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • One Size

description

  • Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.

applications

  • Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers

features

  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
  • Available in hi-vis lime yellow and hi-vis orange
Fabric Mesh
Color Hi-Vis Orange, Hi-Vis Yellow
Weight 0.13 LB
EAN or UPC 616314082795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison