- 24 in Width
- 34 in Length
- Black Color
features
- Made with 100% Nylon cane mesh material
- Heavy Apron ties and grommets at neck and waist
- 2-ply construction for added protection
- Excellent protection against snags, abrasions and cuts
- Exceptional comfort, lightweight, breathable, and shrink resistant
| Length | 34 in |
| Color | Black |
| Width | 24 in |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4 |
| Weight | 1.66 LB |
| EAN or UPC | 616314231803 |

