Skip to content Skip to navigation menu
White Nylon Cane Mesh Sleeve

30-6795W/2XL

White Nylon Cane Mesh Sleeve
Item #113454233
  • White
White Nylon Cane Mesh Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White

description

  • Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.

features

  • Excellent protection against chemicals, snags and abrasions
  • Exceptional comfort, lightweight, breathable, and shrink resistant
  • 2-Ply construction for added protection
  • Hook & loop closure for a snug, secure fit
Color White
Standard ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4
Weight 0.39 LB
EAN or UPC 616314187605
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison