Skip to content Skip to navigation menu
Black Nylon Cane Mesh X-Large Sleeve

30-6795B/XL

Black Nylon Cane Mesh X-Large Sleeve
Item #116995447
  • Black
  • X-Large
Black Nylon Cane Mesh X-Large Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black
  • X-Large

description

  • Ideal for applications where arm cut protection is needed, such as assembly, plastic molding, metal fabrication, automotive.

features

  • Excellent protection against chemicals, snags and abrasions
  • Exceptional comfort, lightweight, breathable, and shrink resistant
  • 2-Ply construction for added protection
  • Hook & loop closure for a snug, secure fit
Color Black
Standard ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4
Weight 0.3 LB
EAN or UPC 616314187599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison