
- Black Color
description
- Applications include construction, remediation, environmental clean up and forestry
applications
- Construction
- remediation
- environmental clean up and forestry
features
- Bar-Tread Non-Slip Outer Sole
- Cushioned Insole
- Fabric Lined
- Reinforced Toe Cap
- Steel Shank
- 15" Over-The-Sock Black Rubber Knee Boot
Sole | Bar-Tread Non-Slip Outer Sole |
Color | Black |
Weight | 4.92 LB |
EAN or UPC | 72874522155 |
