Skip to content Skip to navigation menu
Boot

2KP522109

Boot
Item #117166068
  • Black Color
Boot
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color

description

  • Applications include construction, remediation, environmental clean up and forestry

applications

  • Construction
  • remediation
  • environmental clean up and forestry

features

  • Bar-Tread Non-Slip Outer Sole
  • Cushioned Insole
  • Fabric Lined
  • Reinforced Toe Cap
  • Steel Shank
  • 15" Over-The-Sock Black Rubber Knee Boot
Sole Bar-Tread Non-Slip Outer Sole
Color Black
Weight 4.92 LB
EAN or UPC 72874522124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison