Skip to content Skip to navigation menu
Shoe

2KP448112

Shoe
Item #117166047
  • Yellow Color
Shoe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow Color

description

  • Applications include construction, road work, utilities, environmental cleanup and remediation

applications

  • Construction
  • road work
  • utilities
  • environmental cleanup and remediation

features

  • Bar-Tread Non-Slip Outer Sole
  • Fabric Lined
  • Top Strap & Buckle
  • 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot
Color Yellow
Sole Bar-Tread Non-Slip Outer Sole
Weight 4.66 LB
EAN or UPC 72874448158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison