- Large Glove Size
- 12 in Length
- Polyethylene Material
description
- ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries
- automotive painting, electrostatic painting, communications systems, cellular device fabrication, military avionics, sensors robotics fabrication.Not for use in high voltage applications
- not a linesman's glove.
features
- Packaged for ISO 5 ( Class 100) applications
- Tough, sheer PolyTuff polyurethane (8 mil) film affords a high degree of tactile sensitivity
- Static dissipative 10(6) ohms
- Sulfur free, no carbon shedding
- Ergonomic Comfort Curve hand specific design
- ESD safe compliance to ANSI/ESD S20.20-2014
- Compliant with ASTM and IEST-RP-CC005.4 standards
- For use with Class l and Class II static sensitive devices
- RoHS Compliant
| Glove Size | Large |
| Color | Black |
| Material | Polyethylene |
| Thickness | 8 |
| Powder | Powder Free |
| Cuff | Straight |
| Length | 12 in |
| Weight | 3.0 LB |
| EAN or UPC | 616314278044 |

