Skip to content Skip to navigation menu
PIP2850/S

2850/S

Natural Latex Powder Free Small Disposable Gloves
Item #118320442
  • Small Size
  • Powder Free
  • Latex Material
  • Natural Color
PIP2850/S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Size
  • Powder Free
  • Latex Material
  • Natural Color

description

  • Ideal for use in laboratories, production, inspection, cleaning and light duty applications.

features

  • Fully textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Meets the ASTM A-3578 spec for powder
  • Industry Grade - For non-medical use
Material Latex
Color Natural
Thickness 7 mm
Powder Powder Free
Weight 0.0 LB
EAN or UPC 662909028969
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison