Skip to content Skip to navigation menu
Black One Size Hard Hat Accessory

281-CS-4PT

Black One Size Hard Hat Accessory
Item #103761412
  • One Size
  • Black Color
Black One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Black Color

features

  • Standard 4-point nylon web chin strap fits any JSP® hard hat
  • Simple, secure closure from the Nylon buckle allowing quick donning and doffing of the safety helmet
  • When fitted to a JSP Industrial Safety Helmet, the helmet conforms to EN397 or EN50365
Color Black
Weight 0.01 LB
EAN or UPC 5038428131230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison