- One Size
- Silver Color
description
- Suitable for a range of hazardous environments like construction, mining, highways, civil engineering and offshore drilling where it is essential that workers must be seen.
features
- Class R2 high intensity reflective material offers significantly more reflectivity than standard reflective clothing material
- After application the hard hat will have 360° reflective coverage
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 5038428018340 |

