Skip to content Skip to navigation menu
One Size Hard Hat Accessory

281-CR2FB-10-BL

One Size Hard Hat Accessory
Item #111660330
  • One Size
  • Blue Color
One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Blue Color

description

  • Suitable for a range of hazardous environments like construction, mining, highways, civil engineering and offshore drilling where it is essential that workers must be seen.

features

  • Class R2 high intensity reflective material offers significantly more reflectivity than standard reflective clothing material
  • After application the hard hat will have 360° reflective coverage
Color Blue
Weight 61.73 LB
EAN or UPC 5038428020725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison