Skip to content Skip to navigation menu
Black One Size Hard Hat Accessory

281-CL-SET

Black One Size Hard Hat Accessory
Item #110482376
  • One Size
  • Black Color
Black One Size Hard Hat Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Black Color

description

  • Clips allow the attachment of a head lamp or goggles to an Evolution 6100 cap style hard hat.

features

  • Each set contains 2 side clips and 2 rear clips
  • The 2 rear clips are needed for attaching goggles to a helmet
  • All 4 clips are needed for attaching a head lamp to a helmet
Color Black
Weight 0.0 LB
EAN or UPC 5038428005876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison